Item# : EA758RX-41
Description : LED Light
Spec
Size | Dia 105×210.5mm |
Weight | 420g |
---|---|---|---|
Material | Resin |
||
With Shoulder Belt |
|||
Water Proof | IP65 |
||
★Possible to attached to Tripod for the camera (Thread Size :UNC1/4) |
|||
Battery | D Size Battery x 4 pcs (Separately sold) |
Brightness | 300 Lumens (Strong), 150 Lumens (middle), 30 Lumens (Weak, Ancillary light) |
Battery life | 11 Hour(Strong), 50 Hour(middle), 100 Hour(Weak, Ancillary light) |
Irradiation distance | 400m(Strong) |
Diffused Light |
|||
¥"2-direction simultaneous irradiation type¥" that brightly illuminates the darkness of the front and feet with two lights |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 3,200 (Excluding tax)/¥ 3,520(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:695 (2024/10/08 02:23 Currently) |
||||
Catalog Page | Page 2118 |
Replacement Items
|
Parts & Accessories | |
---|---|
Set commobity | EA758RX-741 : Led Light |