Item# : EA758RX-51
Description : LED Light
Spec
size | Dia105 x 210.5mm |
Weight | 420g |
---|---|---|---|
Material | Resin |
Water Proof | IP65 |
Battery | D x 4 Pcs(Separately Sold) |
Brightness | 800Lumens(Strong)、 400Lumens(Medium)、 80Lumens (Weak)、 30Lumens(Ancillary Light) |
Lifespan Battery | 8Hours(Strong)、 40Hours(Medium)、 90Hours(Weak)、 100Hours(Ancillary Light) |
Irradiation Distance | 456m(Strong) |
Shoulder Belt Adapted |
|||
Diffused Light |
|||
【A】Possible Installation For The Camera Tripod(Screw Size:UNC1/4”) |
|||
【B】Phosphorescent switch to notify position even in dark places |
|||
【C】Simultaneous lighting of main lamp and sub lamp |
|||
¥"800 lumen high-intensity type¥" with ¥"2-direction simultaneous irradiation¥" that illuminates the darkness of the front and feet with two lights brightly |
|||
The irradiation mode can be switched to 3 levels (strong/medium/weak) |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 3,800 (Excluding tax)/¥ 4,180(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:1,131 (2024/10/07 20:20 Currently) |
||||
Catalog Page | Page 2118 |
Parts & Accessories | |
---|---|
Option | EA758YA-1A : [D] Alkaline batteries |
Set commobity | EA758RX-751 : LED Flash Light (Rechargeable Battery Set) |