Item# : EA758RX-741
Description : Led Light
Spec
Set Details | Light ,Charger ,Rechargeable battery , Storage Bag ,Shoulder Belt |
Size | Light :Dia 105 x 210.5mm Case :385 x 202 x 140(H)mm |
---|---|---|---|
Weight | Light :420g |
Material | Resin |
Water Proof | IP65 |
Battery | D Size Battery Rechargeable battery x 4 Pcs (included ) |
Brightness | 300 lumens (Strong ), 150 lumens (middle), 30 lumens (Weak ,Ancillary Light ) |
Battery Life | 11Hour (Strong ), 50 Hour (middle), 100 hour (Weak ,Ancillary Light ) |
Irradiation Type | Diffused Light |
Irradiation Distance | 400m(Strong ) |
Set with Rechargeable battery of EA758RX-41(LED light) |
|||
【A】Can be attached to a camera tripod. (Screw Size :UNC1/4¥") |
|||
【B】With Luminous switch(I inform a position at the dark place) |
|||
【C】Simultaneous Lighting of Main Light and sub Lights |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 17,800 (Excluding tax)/¥ 19,580(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2024/10/08 00:27 Currently) |
||||
Catalog Page | Page 2119 |
Replacement Items
|
Parts & Accessories | |
---|---|
Main body | EA758RX-41 : LED Light |
Related | EA758RX-751 : LED Flash Light (Rechargeable Battery Set) |