Item# : EA758SJ-10
Description : [Recharge Type] LED Search Light
Spec
Power Supply | Lead-Acid Rechargeable Battery |
Bulb | LED Bulb |
---|---|---|---|
Brightness | 3,600Lumens (Strong )、2,400Lumens (Middle )、1,100Lumens (Weak ) |
Irradiation Distance | 352m(Strong )、283m(Middle )、210m(Weak ) |
luminous intensity | 42,000cd(Strong )、21,300cd(Middle )、11,600cd(Weak ) |
Size | Stretched Length :1,830(H)×720(W)mm、When Stored :560(W)×165(D)×280(H)mm |
Lens Dia. | 114mm |
Weight | 11.3kg(Including Batteries ) |
Recharge Time | About 10Hours |
Charging Times | About 500times |
Water Proof | IP67 |
||
Drip-Proof |
|||
Material | body: High-impact thermoplastic、lens: Polycarbonate |
||
Possible to adjust Head Angle (90°) |
|||
Accessories | Shoulder Belt 、Charger 、AC Adapter 、Cigar Lighter DCAdapter |
Spare Battery | EA758SB-47B |
【A】For Illumination Used To Irradiate Inside Manholes |
|||
【B】Light Quantity Can Be Adjusted (in 3 Stages) Using The Black Button On The Lens Surface, And Is Equipped With The Light Concentration/diffusion Functionality |
|||
It can be charged by AC100V or DC12V, and can be directly lit by DV12V for auxiliary use. |
|||
The light part is movable. It can be swung vertically and horizontally. |
|||
The height of the head can be adjusted freely (MAX: 1830mm) |
|||
The legs are retractable and can be installed stably. |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 172,000 (Excluding tax)/¥ 189,200(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:13 (2024/10/06 18:13 Currently) |
||||
Catalog Page | Page 2122 Page 2147 |
Parts & Accessories | |
---|---|
Parts | EA758SB-47B : Battery ・ For charging (for EA758SJ-10、 SB-46、-47) |