Item# : EA115Y-20
Description : Battery-Powered Spray
23/12/21 Change label. Old: red label, new: green label (9025 No.5455)
Spec
Battery | Charger・Rechargeable battery Set (D Size Battery Press×4 Pcs (With )) |
||
---|---|---|---|
Polyethylene Tank |
|||
Tank Capacity | 10L |
Spray Volume (Standard) | 1.0 to 2.0L/min |
Hose | The inside diameter:8.2mm, Length:1100mm |
Nozzle Length | 450mm |
Tank Size | 330(W)×155(D)×505(H)mm |
Weight | 3.0kg |
Please Use By Carrying The Product On Your Back. |
|||
For Weed Killer. Alkalinity Agent Is Unusable. |
|||
Spray Volume, Spray Width Are Adjustable. |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 29,700 (Excluding tax)/¥ 32,670(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2024/10/07 22:40 Currently) |
||||
Catalog Page | Page 0058 Page 2535 |
Replacement Items
|
Relational Items |
---|
EA115Y-20 Battery-Powered Spray |
EA115Y-2 Battery-powered Spray |
Parts & Accessories | |
---|---|
Set commobity | EA115Y-2 : Battery-powered Spray |
Set commobity | EA758YG-1A : Rechargeable Nickel-Hydrogen Cell [D Size] |
Set commobity | EA758YK-2C : Only Battery chargers |